DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cable Flange Clip, Spring Steel

CADDY| Zoro #: G1004245| Mfr #: SC2D

$0.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Conduit and Cable Hangers
Flange Thickness: 1/16" to 3/16"
Wire Range: 0.468" to 0.562"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004245 Mfr #: SC2D
Sub-Category: Conduit and Cable HangersFlange Thickness: 1/16" to 3/16"
Wire Range: 0.468" to 0.562"For Use With: MC/AC Cable
Finish: ElectroplatedMaterial: Spring Steel
Item: Cable Flange ClipMounting Type: Snap On
Country of Origin (subject to change): United States

Description

Cable Flange Clip, Spring Steel, For Use With MC/AC Cable, Finish Electroplated, Wire Range 0.468 In. to 0.562 In., Flange Thickness 1/16 In. to 3/16 In., Mounting Type Snap On

Reviews