SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable Flange Clip, Spring Steel

CADDY| Zoro #: G0781392| Mfr #: SC2E

$0.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cable Flange ClipFinish: ElectroplatedMaterial: Spring Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781392 Mfr #: SC2E
Item: Cable Flange ClipFinish: Electroplated
Material: Spring SteelSub-Category: Conduit and Cable Hangers
Mounting Type: Snap OnFlange Thickness: 1/16" to 3/16"
Wire Range: 0.500" to 0.718"For Use With: MC/AC Cable
Country of Origin (subject to change): United States

Description

Cable Flange Clip, Spring Steel, For Use With MC/AC Cable, Finish Electroplated, Wire Range 0.500 In. to 0.718 In., Flange Thickness 1/16 In. to 3/16 In., Mounting Type Snap On

Reviews