KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Flange Clip, Spring Steel

CADDY| Zoro #: G1356582| Mfr #: SC4D

$0.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Thickness: 3/16" to 9/32"
Item: Cable Flange Clip
For Use With: MC/AC Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356582 Mfr #: SC4D
Flange Thickness: 3/16" to 9/32"Item: Cable Flange Clip
For Use With: MC/AC CableMounting Type: Snap On
Finish: ElectroplatedMaterial: Spring Steel
Sub-Category: Conduit and Cable HangersWire Range: 0.468" to 0.562"
Country of Origin (subject to change): United States

Description

Cable Flange Clip, Spring Steel, For Use With MC/AC Cable, Finish Electroplated, Wire Range 0.468 In. to 0.562 In., Flange Thickness 3/16 In. to 9/32 In., Mounting Type Snap On

Reviews