CCTV Camera Channel Mount

CADDY| Zoro #: G2218325| Mfr #: SCMKT

$31.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Load Capacity: 44 lb.
Voltage: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218325 Mfr #: SCMKT
Width: 8"Load Capacity: 44 lb.
Voltage: -Includes: Camera Mount, Cable, Brackets, Clips
Color: -Function: -
Mounting: -Characteristics: -
Power Source: -Item: Camera Mounting Kit
For Use With: Tee GridDepth: 5"
Interface: -Height: 10"
Fits: -Material: Spring Steel
Standards: -Country of Origin (subject to change): Unknown

Description

CCTV Camera Channel Mount

Reviews