Channel Nut w/ Top Spring, 1/4-20 In

CADDY| Zoro #: G1804564| Mfr #: TSNT0025EG

$2.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 3/4
Item: Channel Nut With Top Spring
Description/Special Features: Fits Types A, B, C, D, E And M Channels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804564 Mfr #: TSNT0025EG
Width (In.): 3/4Item: Channel Nut With Top Spring
Description/Special Features: Fits Types A, B, C, D, E And M ChannelsMetal Detectable: Yes
Thread Size (In.): 1/4-20Material: Electro-galvanized Steel
Height (In.): 1/4Country of Origin (subject to change): China

Description

Channel Nut With Top Spring, Material of Construction Electro-Galvanized Steel, Width (In.) 3/4, Height (In.) 1/4, Thread Size (In.) 1/4-20, Metal Detectable Yes, Fits Types A, B, C, D, E And M Channels

Reviews