Channel Nut w/ Top Spring, 3/8-16 In

CADDY| Zoro #: G1627787| Mfr #: TSNT0037EG

$2.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width (In.): 3/4Height (In.): 3/8Material: Electro-galvanized Steel
Save 15%. Sign up for Z-mail.


Zoro #: G1627787 Mfr #: TSNT0037EG
Width (In.): 3/4Height (In.): 3/8
Material: Electro-galvanized SteelDescription/Special Features: Fits Types A, B, C, D, E And M Channels
Metal Detectable: YesItem: Channel Nut With Top Spring
Thread Size (In.): 3/8-16Country of Origin (subject to change): China


Channel Nut With Top Spring, Material of Construction Electro-Galvanized Steel, Width (In.) 3/4, Height (In.) 3/8, Thread Size (In.) 3/8-16, Metal Detectable Yes, Fits Types A, B, C, D, E And M Channels