KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Channel Nut With Spring, 1/2-13 In, Steel

CADDY| Zoro #: G1944792| Mfr #: SPRA0050EG

$1.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 3/4
Item: Channel Nut With Spring
Description/Special Features: Fits Types A, B, and M Channels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944792 Mfr #: SPRA0050EG
Width (In.): 3/4Item: Channel Nut With Spring
Description/Special Features: Fits Types A, B, and M ChannelsMetal Detectable: Yes
Thread Size (In.): 1/2-13Material: Electro-galvanized Steel
Height (In.): 1/2Country of Origin (subject to change): China

Description

Channel Nut With Spring, Material of Construction Electro-Galvanized Steel, Width (In.) 3/4, Height (In.) 1/2, Thread Size (In.) 1/2-13, Metal Detectable Yes, Fits Types A, B, And M Channels

Reviews