Channel Nut w/o Spring, 1/2-13 In, Steel

CADDY| Zoro #: G0268195| Mfr #: NUT0050EG

$1.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 3/4
Height (In.): 1/2
Material: Electro-galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268195 Mfr #: NUT0050EG
Width (In.): 3/4Height (In.): 1/2
Material: Electro-galvanized SteelDescription/Special Features: Fits Types A, B, D, E And M Channels
Metal Detectable: YesItem: Channel Nut Without Spring
Thread Size (In.): 1/2-13Country of Origin (subject to change): China

Description

Channel Nut Without Spring, Material of Construction Electro-Galvanized Steel, Width (In.) 3/4, Height (In.) 1/2, Thread Size (In.) 1/2-13, Metal Detectable Yes, Fits Types A, B, D, E And M Channels

Reviews