KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Hanger, 1 1/4 In, 215 lb Max Load

CADDY| Zoro #: G0695213| Mfr #: 4020125CP

$2.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)
Type: Adjustable
Description/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695213 Mfr #: 4020125CP
Standards: Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)Type: Adjustable
Description/Special Features: For Suspending Stationary Non-Insulated Pipe LinesMetal Detectable: Yes
Thread Size (In.): 3/8Rod Size: 3/8"
Pipe Size (In.): 1-1/4Item: Clevis Hanger
Length (In.): 2-3/4Material: Copper Electro Plated Steel
Max. Load (Lb.): 215Country of Origin (subject to change): China

Description

Clevis Hanger, Adjustable, Pipe Size (In.) 1-1/4, Rod Size 3/8 In., Max. Load (Lb.) 215, Material of Construction Copper Electro Plated Steel, Length (In.) 2-3/4, Thread Size (In.) 3/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Standards Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Reviews