PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Clevis Hanger, 1/2 In, 215 lb Max Load

CADDY| Zoro #: G0893392| Mfr #: 4020050CP

$2.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/2Type: AdjustableMax. Load (Lb.): 215
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893392 Mfr #: 4020050CP
Pipe Size (In.): 1/2Type: Adjustable
Max. Load (Lb.): 215Thread Size (In.): 3/8
Length (In.): 2-1/16Item: Clevis Hanger
Standards: Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)Material: Copper Electro Plated Steel
Description/Special Features: For Suspending Stationary Non-Insulated Pipe LinesRod Size: 3/8"
Metal Detectable: YesCountry of Origin (subject to change): China

Description

Clevis Hanger, Adjustable, Pipe Size (In.) 1/2, Rod Size 3/8 In., Max. Load (Lb.) 215, Material of Construction Copper Electro Plated Steel, Length (In.) 2-1/16, Thread Size (In.) 3/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Standards Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Reviews