KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Hanger, 2 1/2 In, 250 lb Max Load

CADDY| Zoro #: G1478836| Mfr #: 4020250CP

$5.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Conforms With U.S. Federal Specification WW-H-171 (Type 1), MSS SP-58 (Type 1)
Type: Adjustable
Description/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478836 Mfr #: 4020250CP
Standards: Conforms With U.S. Federal Specification WW-H-171 (Type 1), MSS SP-58 (Type 1)Type: Adjustable
Description/Special Features: For Suspending Stationary Non-Insulated Pipe LinesMetal Detectable: Yes
Thread Size (In.): 1/2Rod Size: 1/2"
Pipe Size (In.): 2-1/2Item: Clevis Hanger
Length (In.): 4-13/16Material: Copper Electro Plated Steel
Max. Load (Lb.): 250Country of Origin (subject to change): China

Description

Clevis Hanger, Adjustable, Pipe Size (In.) 2-1/2, Rod Size 1/2 In., Max. Load (Lb.) 250, Material of Construction Copper Electro Plated Steel, Length (In.) 4-13/16, Thread Size (In.) 1/2, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Standards Conforms With U.S. Federal Specification WW-H-171 (Type 1), MSS SP-58 (Type 1)

Reviews