Clevis Hanger, 2 In, 215 lb Max Load

CADDY| Zoro #: G1422382| Mfr #: 4020200CP

$3.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 2
Metal Detectable: Yes
Type: Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422382 Mfr #: 4020200CP
Pipe Size (In.): 2Metal Detectable: Yes
Type: AdjustableDescription/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Thread Size (In.): 3/8Max. Load (Lb.): 215
Standards: Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)Material: Copper Electro Plated Steel
Rod Size: 3/8"Length (In.): 4-1/16
Item: Clevis HangerCountry of Origin (subject to change): China

Description

Clevis Hanger, Adjustable, Pipe Size (In.) 2, Rod Size 3/8 In., Max. Load (Lb.) 215, Material of Construction Copper Electro Plated Steel, Length (In.) 4-1/16, Thread Size (In.) 3/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Standards Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Reviews