SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Clevis Hanger, 2 In, 610 lb Max Load

CADDY| Zoro #: G0879392| Mfr #: 4010200EG

$2.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: For Suspending Stationary Non-Insulated Pipe LinesLength (In.): 4-5/16Type: Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879392 Mfr #: 4010200EG
Description/Special Features: For Suspending Stationary Non-Insulated Pipe LinesLength (In.): 4-5/16
Type: AdjustableMax. Load (Lb.): 610
Metal Detectable: YesPipe Size (In.): 2
Material: Electro-Galvanized/Pre-Galvanized SteelStandards: UL Listed and FM Apporved, Conforms With U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)
Item: Clevis HangerThread Size (In.): 3/8
Rod Size: 3/8"Country of Origin (subject to change): China

Description

Clevis Hanger, Adjustable, Pipe Size (In.) 2, Rod Size 3/8 In., Max. Load (Lb.) 610, Material of Construction Electro-Galvanized/Pre-Galvanized Steel, Length (In.) 4-5/16, Thread Size (In.) 3/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Standards UL Listed and FM Apporved, Conforms With U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Reviews