KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Hanger, 3 In, 1130 lb Max Load

CADDY| Zoro #: G0355722| Mfr #: 4010300EG

$4.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 1130
Type: Adjustable
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355722 Mfr #: 4010300EG
Max. Load (Lb.): 1130Type: Adjustable
Metal Detectable: YesPipe Size (In.): 3
Material: Electro-Galvanized/Pre-Galvanized SteelLength (In.): 6-1/16
Item: Clevis HangerDescription/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Thread Size (In.): 1/2Standards: UL Listed, FM Approved, Conforms With Federal Specification WW-H-171 (Type 1), MSS SP-58 (Type 1)
Rod Size: 1/2"Country of Origin (subject to change): China

Description

Clevis Hanger, Adjustable, Pipe Size (In.) 3, Rod Size 1/2 In., Max. Load (Lb.) 1130, Material of Construction Electro-Galvanized/Pre-Galvanized Steel, Length (In.) 6-1/16, Thread Size (In.) 1/2, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Standards UL Listed, FM Approved, Conforms With Federal Specification WW-H-171 (Type 1), MSS SP-58 (Type 1)

Reviews