KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Hanger, 4 In, 1130 lb Max Load

CADDY| Zoro #: G1069223| Mfr #: 4010400EG

$5.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 1130
Type: Adjustable
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069223 Mfr #: 4010400EG
Max. Load (Lb.): 1130Type: Adjustable
Metal Detectable: YesPipe Size (In.): 4
Material: Electro-Galvanized/Pre-Galvanized SteelLength (In.): 7-7/16
Item: Clevis HangerDescription/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Thread Size (In.): 5/8Standards: UL Listed, FM Approved, Conforms With Federal Specification WW-H-171 (Type 1), MSS SP-58 (Type 1)
Rod Size: 5/8"Country of Origin (subject to change): China

Description

Clevis Hanger, Adjustable, Pipe Size (In.) 4, Rod Size 5/8 In., Max. Load (Lb.) 1130, Material of Construction Electro-Galvanized/Pre-Galvanized Steel, Length (In.) 7-7/16, Thread Size (In.) 5/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Standards UL Listed, FM Approved, Conforms With Federal Specification WW-H-171 (Type 1), MSS SP-58 (Type 1)

Reviews