SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Clevis Hanger, Size 1/2 In

CADDY| Zoro #: G0257887| Mfr #: 4060050S4

$11.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/2Max. Load (Lb.): 610Thread Size (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257887 Mfr #: 4060050S4
Pipe Size (In.): 1/2Max. Load (Lb.): 610
Thread Size (In.): 3/8Length (In.): 2-1/8
Item: Clevis HangerMaterial: 304 Stainless steel
Standards: Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)Description/Special Features: Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe Lines
Rod Size: 3/8"Width (In.): 1-5/8
Metal Detectable: YesCountry of Origin (subject to change): China

Description

Clevis Hanger, Pipe Size (In.) 1/2, Rod Size 3/8 In., Max. Load (Lb.) 610, Material of Construction 304 Stainless Steel, Length (In.) 2-1/8, Width (In.) 1-5/8, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe Lines, Standards Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Reviews