PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Clevis Hanger, Size 3 1/2 In

CADDY| Zoro #: G0732295| Mfr #: 4060350S4

$47.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 3-1/2Max. Load (Lb.): 1130Thread Size (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732295 Mfr #: 4060350S4
Pipe Size (In.): 3-1/2Max. Load (Lb.): 1130
Thread Size (In.): 1/2Length (In.): 6-1/2
Item: Clevis HangerMaterial: 304 Stainless steel
Standards: Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)Description/Special Features: Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe Lines
Rod Size: 1/2"Width (In.): 4-7/16
Metal Detectable: YesCountry of Origin (subject to change): China

Description

Clevis Hanger, Pipe Size (In.) 3-1/2, Rod Size 1/2 In., Max. Load (Lb.) 1130, Material of Construction 304 Stainless Steel, Length (In.) 6-1/2, Width (In.) 4-7/16, Thread Size (In.) 1/2, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe Lines, Standards Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Reviews