KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Hanger, Size 3/4 In

CADDY| Zoro #: G1363521| Mfr #: 4060075S4

$12.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1-3/4
Standards: Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)
Description/Special Features: Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe Lines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363521 Mfr #: 4060075S4
Width (In.): 1-3/4Standards: Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)
Description/Special Features: Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe LinesMetal Detectable: Yes
Thread Size (In.): 3/8Rod Size: 3/8"
Pipe Size (In.): 3/4Item: Clevis Hanger
Length (In.): 2-3/8Material: 304 Stainless steel
Max. Load (Lb.): 610Country of Origin (subject to change): China

Description

Clevis Hanger, Pipe Size (In.) 3/4, Rod Size 3/8 In., Max. Load (Lb.) 610, Material of Construction 304 Stainless Steel, Length (In.) 2-3/8, Width (In.) 1-3/4, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe Lines, Standards Conforms with U.S. Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Reviews