KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clip, F/15/16 In T-Bar, PK10

CADDY| Zoro #: G1881047| Mfr #: 4G16

$12.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Clip
Includes: 1/4-20 x 5/8" Stud and Washer Wing Nut
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881047 Mfr #: 4G16
Item: ClipIncludes: 1/4-20 x 5/8" Stud and Washer Wing Nut
Length: 2"For Use With: 15/16" T-Bar
Standards: UL listedDescription/Special Features: Twist On, Silver Color, Load Limit 50 Lbs., Supports electrical Fixtures from acoustical T-grid, Spring Steel Material
Finish: Caddy(R) ArmourSub-Category: Fixture Hanging and Mounting
Country of Origin (subject to change): United States

Description

Clip, For Use With 15/16 In. T-Bar, Description/Special Features Twist On, Silver Color, Load Limit 50 Lbs., Supports electrical Fixtures from acoustical T-grid, Spring Steel Material, Finish Caddy(R) Armour, Length 2 In., Includes 1/4-20 x 5/8 In. Stud and Washer Wing Nut, Standards UL Listed, Package Quantity 10

Reviews