Clip, F/Grid Size 9/16 x 5/16 In, PK10

CADDY| Zoro #: G2375545| Mfr #: IDS95

$29.17 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: ClipFinish: Caddy(R) ArmourLength: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375545 Mfr #: IDS95
Item: ClipFinish: Caddy(R) Armour
Length: 2-1/4"Sub-Category: Fixture Hanging and Mounting
Description/Special Features: Allows Independent Suspension of Fixtures, Grid Size 9/16 x 5/16", Stud Length 5/8", Load Limit 65 Lbs., Spring Steel MaterialFor Use With: Grid Size 9/16 x 5/16"
Includes: Mounting hardwareStandards: UL listed
Country of Origin (subject to change): United States

Description

Clip, Includes Mounting Hardware, For Use With Grid Size 9/16 x 5/16 In., Caddy(R) Armour Finish, Description/Special Features Allows Independent Suspension of Fixtures, Grid Size 9/16 x 5/16 In., Stud Length 5/8 In., Load Limit 65 Lbs., Spring Steel Material, Nominal Length 2-1/4 In., Sub-Category Fixture Hanging and Mounting, Standards UL Listed, Package Quantity 10

Reviews