SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Clip, F/Troffer Fixture & T-Grid Ceiling

CADDY| Zoro #: G0843227| Mfr #: 515

$0.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: For Straight Lip Fixtures on Standard T-Grid, Fits round or rectangular head T-Grid, Provides a positive method for securing Troffers, lay-ins, and air diffusers, Spring Steel MaterialStandards: UL, cUL, Complies with the National Electrical Code, Article 410.16Finish: Caddy(R) Armour
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843227 Mfr #: 515
Description/Special Features: For Straight Lip Fixtures on Standard T-Grid, Fits round or rectangular head T-Grid, Provides a positive method for securing Troffers, lay-ins, and air diffusers, Spring Steel MaterialStandards: UL, cUL, Complies with the National Electrical Code, Article 410.16
Finish: Caddy(R) ArmourSub-Category: Fixture Hanging and Mounting
For Use With: Troffer Fixtures and Standard T-Grid CeilingItem: Clip
Length: 1-3/4"Country of Origin (subject to change): United States

Description

Clip, For Use With Troffer Fixtures and Standard T-Grid Ceiling, Caddy(R) Armour Finish, Description/Special Features For Straight Lip Fixtures on Standard T-Grid, Fits round or rectangular head T-Grid, Provides a positive method for securing Troffers, lay-ins, and air diffusers, Spring Steel Material, Nominal Length 1-3/4 In., Sub-Category Fixture Hanging and Mounting, Standards UL, cUL, Complies with the National Electrical Code, Article 410.16

Reviews