Communication Mounting Bracket, 1 Gang

CADDY| Zoro #: G2346102| Mfr #: MP1P

$2.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: -
Cover Material: -
Sub-Category: Mounting Accessories
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2346102 Mfr #: MP1P
Box Type: -Cover Material: -
Sub-Category: Mounting AccessoriesFor Use With: Low Voltage Class 2 Outlets
Number of Gangs: 1Cover Type: -
Standards: UL, cUL for Positioning OnlyIncludes: -
Material: PlasticConduit Size (In.): -
Characteristics: -Color: White
Item: Communication Mounting BracketGasket Material: -
Function: Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1-1/4" Drywall or PanelingDesign: -
Country of Origin (subject to change): United States

Description

Communication Mounting Bracket, Mounting Accessories, Material Plastic, White Color, For Use With Low Voltage Class 2 Outlets, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1-1/4 In. Drywall or Paneling Function, -, Box Type -, Number of Gangs 1, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL, cUL For Positioning Only, Includes -

Reviews