Communication Mounting Bracket, 1-Gang

CADDY| Zoro #: G1005776| Mfr #: MP1S

$1.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: -
Cover Type: -
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005776 Mfr #: MP1S
Box Type: -Cover Type: -
Includes: -Material: steel
Cover Material: -Color: Silver
Number of Gangs: 1Function: Mounts Low Voltage Class 2 Communication Outlets to the Front and Side of Metal or Wood Studs
Characteristics: Mounted Vertically or HorizontallyItem: Communication Mounting Bracket
For Use With: Mounts Low Voltage Class 2 OutletsStandards: -
Gasket Material: -Design: -
Sub-Category: Mounting AccessoriesConduit Size (In.): -
Country of Origin (subject to change): United States

Description

Communication Mounting Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Mounts Low Voltage Class 2 Outlets, Mounts Low Voltage Class 2 Communication Outlets to the Front and Side of Metal or Wood Studs Function, Mounted Vertically or Horizontally, Box Type -, Number of Gangs 1, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards -, Includes -

Reviews