PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Communication Mounting Bracket, 1 Gang

CADDY| Zoro #: G0513371| Mfr #: MPLS

$2.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverConduit Size (In.): -Number of Gangs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513371 Mfr #: MPLS
Color: SilverConduit Size (In.): -
Number of Gangs: 1Sub-Category: Mounting Accessories
Material: SteelGasket Material: -
Function: Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1-1/4" Drywall or PanelingFor Use With: Low Voltage Class 2 Outlets
Includes: Mounting screwsDesign: -
Cover Type: -Item: Communication Mounting Bracket
Cover Material: -Characteristics: -
Standards: UL, cUL for Positioning OnlyBox Type: -
Country of Origin (subject to change): United States

Description

Communication Mounting Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Low Voltage Class 2 Outlets, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1-1/4 In. Drywall or Paneling Function, -, Box Type -, Number of Gangs 1, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL, cUL For Positioning Only, Includes Mounting Screws

Reviews