SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Communication Mounting Bracket, 2-Gang

CADDY| Zoro #: G1244354| Mfr #: MP2S

$1.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gasket Material: -Cover Material: -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244354 Mfr #: MP2S
Gasket Material: -Cover Material: -
Includes: -Characteristics: -
Function: Mounts Low Voltage Class 2 Communication Outlets to the Front and Side of Metal or Wood StudsSub-Category: Mounting Accessories
For Use With: Mounts Low Voltage Class 2 OutletsBox Type: -
Design: -Number of Gangs: 2
Conduit Size (In.): -Standards: -
Color: SilverItem: Communication Mounting Bracket
Cover Type: -Material: Steel
Country of Origin (subject to change): United States

Description

Communication Mounting Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Mounts Low Voltage Class 2 Outlets, Mounts Low Voltage Class 2 Communication Outlets to the Front and Side of Metal or Wood Studs Function, -, Box Type -, Number of Gangs 2, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards -, Includes -

Reviews