Communication Mounting Bracket, 2-Gang

CADDY| Zoro #: G2103017| Mfr #: MPLS2

$2.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: -
Cover Type: -
Includes: Mounting screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103017 Mfr #: MPLS2
Box Type: -Cover Type: -
Includes: Mounting screwsMaterial: steel
Cover Material: -Color: Silver
Number of Gangs: 2Function: Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1-1/4" Drywall or Paneling
Characteristics: -Item: Communication Mounting Bracket
For Use With: Low Voltage Class 2 OutletsStandards: UL, cUL for Positioning Only
Gasket Material: -Design: -
Sub-Category: Mounting AccessoriesConduit Size (In.): -
Country of Origin (subject to change): United States

Description

Communication Mounting Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Low Voltage Class 2 Outlets, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1-1/4 In. Drywall or Paneling Function, -, Box Type -, Number of Gangs 2, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL, cUL For Positioning Only, Includes Mounting Screws

Reviews