SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Conduit & Cable Hanger, EMT 1/2 In

CADDY| Zoro #: G0666601| Mfr #: K8

$0.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Conduit/Pipe: 1/2"Wire Range: 12/3 AWGFor Use With: EMT, Rigid, and ENT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666601 Mfr #: K8
Nominal Conduit/Pipe: 1/2"Wire Range: 12/3 AWG
For Use With: EMT, Rigid, and ENTFinish: Zinc Phosphate
Sub-Category: Conduit and Cable HangersFlange Thickness: 1/8" to 1/4"
Item: Conduit and Cable HangerMaterial: Spring Steel
Country of Origin (subject to change): United States

Description

Conduit and Cable Hanger, Spring Steel, Nominal Conduit/Pipe 1/2 In., For Use With EMT, Rigid, and ENT, Finish Zinc Phosphate, Wire Range 12/3 AWG, Flange Thickness 1/8 In. to 1/4 In.

Reviews