BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Conduit Clamp, 1-1/2 In EMT, Silver

CADDY| Zoro #: G1050804| Mfr #: SCH24B

$2.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverConduit Type: EMT, IMC, Flexible, RigidCable Range: 1.250 to 1.740"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050804 Mfr #: SCH24B
Color: SilverConduit Type: EMT, IMC, Flexible, Rigid
Cable Range: 1.250 to 1.740"Conduit Size: 1-1/2"
Finish: ElectroplatedFor Use With: 1-5/8" Strut Channels, Conduit, MC/AC Cables
Item: Conduit Strut ClampMaterial: Steel
Includes: Bolt with Protective BootSub-Category: Clamps and Hangers
Country of Origin (subject to change): United States

Description

Conduit Strut Clamp, For Use With 1-5/8 In. Strut Channels, Conduit, MC/AC Cables, Conduit Size 1-1/2 In., Conduit Type EMT, IMC, Flexible, Rigid, Cable Range 1.250 to 1.740 In., Material Steel, Finish Electroplated, Color Silver, Includes Bolt with Protective Boot

Reviews