KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Clamp, 1-1/4 In EMT, Silver

CADDY| Zoro #: G2358711| Mfr #: SCH20

$2.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Conduit Strut Clamp
Includes: Bolt
For Use With: 1-5/8" Strut Channels, Conduit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2358711 Mfr #: SCH20
Item: Conduit Strut ClampIncludes: Bolt
For Use With: 1-5/8" Strut Channels, ConduitColor: Silver
Conduit Size: 1-1/4"Finish: Electroplated
Conduit Type: EMT, IMC, Flexible, RigidMaterial: steel
Sub-Category: Clamps and HangersCountry of Origin (subject to change): United States

Description

Conduit Strut Clamp, For Use With 1-5/8 In. Strut Channels, Conduit, Conduit Size 1-1/4 In., Conduit Type EMT, IMC, Flexible, Rigid, Material Steel, Finish Electroplated, Color Silver, Includes Bolt

Reviews