Conduit Clamp, 1/2 In EMT, Beige

CADDY| Zoro #: G0637454| Mfr #: SCH8

$0.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Clamps and HangersIncludes: BoltColor: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637454 Mfr #: SCH8
Sub-Category: Clamps and HangersIncludes: Bolt
Color: SilverFinish: Electroplated
Conduit Type: EMT, IMC, FlexibleFor Use With: 1-5/8" Strut Channels, Conduit
Item: Conduit Strut ClampConduit Size: 1/2"
Material: SteelCountry of Origin (subject to change): United States

Description

Conduit Strut Clamp, For Use With 1-5/8 In. Strut Channels, Conduit, Conduit Size 1/2 In., Conduit Type EMT, IMC, Flexible, Material Steel, Finish Electroplated, Color Silver, Includes Bolt

Reviews