SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Conduit Clamp, 1/2 In EMT, Silver

CADDY| Zoro #: G0683426| Mfr #: SCH8B

$1.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverConduit Type: EMT, IMC, FlexibleItem: Conduit Strut Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683426 Mfr #: SCH8B
Color: SilverConduit Type: EMT, IMC, Flexible
Item: Conduit Strut ClampSub-Category: Clamps and Hangers
Material: SteelFinish: Electroplated
Cable Range: 0.340 to 0.710"Conduit Size: 1/2"
For Use With: 1-5/8" Strut Channels, Conduit, MC/AC CablesIncludes: Bolt with Protective Boot
Country of Origin (subject to change): United States

Description

Conduit Strut Clamp, For Use With 1-5/8 In. Strut Channels, Conduit, MC/AC Cables, Conduit Size 1/2 In., Conduit Type EMT, IMC, Flexible, Cable Range 0.340 to 0.710 In., Material Steel, Finish Electroplated, Color Silver, Includes Bolt with Protective Boot

Reviews