Conduit Clamp, 2-1/2 In EMT, Silver

CADDY| Zoro #: G1736436| Mfr #: SCH48B

$3.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Clamps and Hangers
Conduit Size: 2-1/2"
Includes: Bolt with Protective Boot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736436 Mfr #: SCH48B
Sub-Category: Clamps and HangersConduit Size: 2-1/2"
Includes: Bolt with Protective BootColor: Silver
Conduit Type: EMT, IMC, Flexible, RigidMaterial: Steel
For Use With: 1-5/8" Strut Channels, Conduit, MC/AC CablesCable Range: 2.380 to 2.880"
Finish: ElectroplatedItem: Conduit Strut Clamp
Country of Origin (subject to change): United States

Description

Conduit Strut Clamp, For Use With 1-5/8 In. Strut Channels, Conduit, MC/AC Cables, Conduit Size 2-1/2 In., Conduit Type EMT, IMC, Flexible, Rigid, Cable Range 2.380 to 2.880 In., Material Steel, Finish Electroplated, Color Silver, Includes Bolt with Protective Boot

Reviews