HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Conduit Clamp, 3/8 In EMT, Silver

CADDY| Zoro #: G2222446| Mfr #: SCH6B

$2.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Clamps and Hangers
Conduit Size: 3/8"
Includes: Bolt with Protective Boot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222446 Mfr #: SCH6B
Sub-Category: Clamps and HangersConduit Size: 3/8"
Includes: Bolt with Protective BootColor: Silver
Material: SteelFor Use With: 1-5/8" Strut Channels, MC/AC Cables
Cable Range: 0.100 to 0.630"Finish: Electroplated
Item: Conduit Strut ClampCountry of Origin (subject to change): United States

Description

Conduit Strut Clamp, For Use With 1-5/8 In. Strut Channels, MC/AC Cables, Conduit Size 3/8 In., Cable Range 0.100 to 0.630 In., Material Steel, Finish Electroplated, Color Silver, Includes Bolt with Protective Boot

Reviews