SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Conduit Clamp, Steel, Electrogalvanized

CADDY| Zoro #: G1423834| Mfr #: CD0B

$0.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Conduit/Pipe: 1/2"Mounting Type: Screw OnDescription/Special Features: Captive Bolt and Built-in Nut, May Be Used with Beam Clamps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423834 Mfr #: CD0B
Nominal Conduit/Pipe: 1/2"Mounting Type: Screw On
Description/Special Features: Captive Bolt and Built-in Nut, May Be Used with Beam ClampsStandards: UL/cUL
Finish: ElectrogalvanizedSub-Category: Conduit Clamps
For Use With: Conduits, Pipes, CablesItem: Conduit Clamp
Material: SteelCountry of Origin (subject to change): United States

Description

Conduit Clamp, Steel, Nominal Conduit/Pipe 1/2 In., For Use With Conduits, Pipes, Cables, Finish Electrogalvanized, Mounting Type Screw On, Description/Special Features Captive Bolt and Built-in Nut, May Be Used with Beam Clamps, Standards UL/CUL

Reviews