KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Clamp, Steel, Electrogalvanized

CADDY| Zoro #: G1941852| Mfr #: CD5B

$1.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Conduit Clamp
Description/Special Features: Captive Bolt and Built-in Nut, May Be Used with Beam Clamps
For Use With: Conduits, Pipes, Cables
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941852 Mfr #: CD5B
Item: Conduit ClampDescription/Special Features: Captive Bolt and Built-in Nut, May Be Used with Beam Clamps
For Use With: Conduits, Pipes, CablesStandards: UL/cUL
Mounting Type: Screw OnFinish: Electrogalvanized
Nominal Conduit/Pipe: 2"Material: steel
Sub-Category: Conduit ClampsCountry of Origin (subject to change): United States

Description

Conduit Clamp, Steel, Nominal Conduit/Pipe 2 In., For Use With Conduits, Pipes, Cables, Finish Electrogalvanized, Mounting Type Screw On, Description/Special Features Captive Bolt and Built-in Nut, May Be Used with Beam Clamps, Standards UL/CUL

Reviews