KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Clip, Spring Steel

CADDY| Zoro #: G1788123| Mfr #: 16M58

$1.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Thickness: 5/16" to 1/2"
Item: Conduit Clip
Description/Special Features: Rotates 360 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788123 Mfr #: 16M58
Flange Thickness: 5/16" to 1/2"Item: Conduit Clip
Description/Special Features: Rotates 360 DegreesFor Use With: Conduits, Pipes, Cables
Mounting Type: Hammer On, Snap CloseFinish: Zinc Phosphate
Nominal Conduit/Pipe: 1"Material: Spring Steel
Sub-Category: Conduit and Cable HangersCountry of Origin (subject to change): United States

Description

Conduit Clip, Spring Steel, Nominal Conduit/Pipe 1 In., For Use With Conduits, Pipes, Cables, Finish Zinc Phosphate, Flange Thickness 5/16 In. to 1/2 In., Mounting Type Hammer On, Snap Close, Description/Special Features Rotates 360 Degrees

Reviews