SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Conduit Clip, Spring Steel

CADDY| Zoro #: G0753751| Mfr #: 24M24

$2.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Conduit/Pipe: 1-1/2"Mounting Type: Hammer On, Snap CloseDescription/Special Features: Rotates 360 Degrees , Load Cap. 75 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753751 Mfr #: 24M24
Nominal Conduit/Pipe: 1-1/2"Mounting Type: Hammer On, Snap Close
Description/Special Features: Rotates 360 Degrees , Load Cap. 75 lb.For Use With: Conduits, Pipes, Cables
Finish: Zinc PhosphateSub-Category: Conduit and Cable Hangers
Flange Thickness: 1/8" to 1/4"Item: Conduit Clip
Material: Spring SteelCountry of Origin (subject to change): United States

Description

Conduit Clip, Spring Steel, Nominal Conduit/Pipe 1-1/2 In., For Use With Conduits, Pipes, Cables, Finish Zinc Phosphate, Flange Thickness 1/8 In. to 1/4 In., Mounting Type Hammer On, Snap Close, Description/Special Features Rotates 360 Degrees , Load Cap. 75 lb.

Reviews