KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Clip, Spring Steel

CADDY| Zoro #: G0544607| Mfr #: 4Z34

$0.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Thickness: 1/8" to 3/8"
Item: Conduit Clip
Thread Size: #10-24 and 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544607 Mfr #: 4Z34
Flange Thickness: 1/8" to 3/8"Item: Conduit Clip
Thread Size: #10-24 and 1/4-20For Use With: Boxes and Fixtures
Finish: Zinc PhosphateNominal Conduit/Pipe: 1/4"
Material: Spring SteelSub-Category: Conduit and Cable Hangers
Country of Origin (subject to change): United States

Description

Conduit Clip, Spring Steel, Nominal Conduit/Pipe 1/4 In., For Use With Boxes and Fixtures, Finish Zinc Phosphate, Flange Thickness 1/8 In. to 3/8 In., Thread Size #10-24 and 1/4-20

Reviews