SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Conduit Clip, Spring Steel

CADDY| Zoro #: G1174196| Mfr #: 812M

$0.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Conduit/Pipe: 1/2", 3/4"Mounting Type: Snap CloseDescription/Special Features: 1/4" Hole, May be Used with Beam Clamps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174196 Mfr #: 812M
Nominal Conduit/Pipe: 1/2", 3/4"Mounting Type: Snap Close
Description/Special Features: 1/4" Hole, May be Used with Beam ClampsFinish: Zinc Phosphate
Sub-Category: Conduit and Cable HangersFor Use With: Conduits, Pipes, Cables
Item: Conduit ClipMaterial: Spring Steel
Country of Origin (subject to change): United States

Description

Conduit Clip, Spring Steel, Nominal Conduit/Pipe 1/2 In., 3/4 In., For Use With Conduits, Pipes, Cables, Finish Zinc Phosphate, Mounting Type Snap Close, Description/Special Features 1/4 In. Hole, May be Used with Beam Clamps

Reviews