Conduit Clip, Spring Steel

CADDY| Zoro #: G0497463| Mfr #: 812M24

$1.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Thickness: 1/8" to 1/4"Item: Conduit ClipFinish: Zinc Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497463 Mfr #: 812M24
Flange Thickness: 1/8" to 1/4"Item: Conduit Clip
Finish: Zinc PhosphateMaterial: Spring Steel
Sub-Category: Conduit and Cable HangersMounting Type: Hammer On, Snap Close
Description/Special Features: Rotates 360 Degrees , Load Cap. 75 lb.For Use With: Conduits, Pipes, Cables
Nominal Conduit/Pipe: 1/2", 3/4"Country of Origin (subject to change): United States

Description

Conduit Clip, Spring Steel, Nominal Conduit/Pipe 1/2 In., 3/4 In., For Use With Conduits, Pipes, Cables, Finish Zinc Phosphate, Flange Thickness 1/8 In. to 1/4 In., Mounting Type Hammer On, Snap Close, Description/Special Features Rotates 360 Degrees , Load Cap. 75 lb.

Reviews