Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Conduit Clip, Spring Steel

CADDY| Zoro #: G2373445| Mfr #: 812M4I

$0.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Conduit/Pipe: 1/2", 3/4"Mounting Type: Snap CloseItem: Conduit Clip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373445 Mfr #: 812M4I
Nominal Conduit/Pipe: 1/2", 3/4"Mounting Type: Snap Close
Item: Conduit ClipDescription/Special Features: May be Used with Beam Clamps
Finish: Zinc PhosphateSub-Category: Conduit and Cable Hangers
For Use With: Conduits, Pipes, CablesThread Size: #14-20
Material: Spring SteelCountry of Origin (subject to change): United States

Description

Conduit Clip, Spring Steel, Nominal Conduit/Pipe 1/2 In., 3/4 In., For Use With Conduits, Pipes, Cables, Finish Zinc Phosphate, Thread Size #14-20, Mounting Type Snap Close, Description/Special Features May be Used with Beam Clamps

Reviews