KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Clip, Spring Steel

CADDY| Zoro #: G0959086| Mfr #: CS812

$0.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL, cUL for Positioning Only, NEC Article 348-11
Item: Conduit Clip
For Use With: MC/AC Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959086 Mfr #: CS812
Standards: UL, cUL for Positioning Only, NEC Article 348-11Item: Conduit Clip
For Use With: MC/AC CableMounting Type: Screw On
Finish: Zinc PhosphateNominal Conduit/Pipe: 1/2", 3/4", 1"
Material: Spring SteelSub-Category: Conduit and Cable Hangers
Country of Origin (subject to change): United States

Description

Conduit Clip, Spring Steel, Nominal Conduit/Pipe 1/2 In., 3/4 In., 1 In., For Use With MC/AC Cable, Finish Zinc Phosphate, Mounting Type Screw On, Standards UL, cUL for Positioning Only, NEC Article 348-11

Reviews