Conduit Clip, Spring Steel

CADDY| Zoro #: G1605371| Mfr #: CS812D

$0.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Conduit and Cable Hangers
Material: Spring Steel
Standards: UL, cUL for Positioning Only, NEC Article 348-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605371 Mfr #: CS812D
Sub-Category: Conduit and Cable HangersMaterial: Spring Steel
Standards: UL, cUL for Positioning Only, NEC Article 348-12Nominal Conduit/Pipe: 1/2", 3/4", 1"
For Use With: MC/AC CableFinish: Zinc Phosphate
Item: Conduit ClipMounting Type: Screw On
Country of Origin (subject to change): United States

Description

Conduit Clip, Spring Steel, Nominal Conduit/Pipe 1/2 In., 3/4 In., 1 In., For Use With MC/AC Cable, Finish Zinc Phosphate, Mounting Type Screw On, Standards UL, cUL for Positioning Only, NEC Article 348-12

Reviews