SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Conduit Hanger, Spring Steel

CADDY| Zoro #: G0819926| Mfr #: K16

$0.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Conduit/Pipe: 3/4", 1"For Use With: EMT, Rigid, and ENTFinish: Zinc Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819926 Mfr #: K16
Nominal Conduit/Pipe: 3/4", 1"For Use With: EMT, Rigid, and ENT
Finish: Zinc PhosphateSub-Category: Conduit and Cable Hangers
Flange Thickness: 1/8" to 1/2"Item: Conduit Hanger
Material: Spring SteelCountry of Origin (subject to change): United States

Description

Conduit Hanger, Spring Steel, Nominal Conduit/Pipe 3/4 In., 1 In., For Use With EMT, Rigid, and ENT, Finish Zinc Phosphate, Flange Thickness 1/8 In. to 1/2 In.

Reviews