BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Copper Tubing Strut Clamp, Size 1 1/4 In

CADDY| Zoro #: G0344662| Mfr #: COPC0125CP

$2.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1-1/4Rod Size: 1-3/8"Description/Special Features: One Piece Break Apart Design
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344662 Mfr #: COPC0125CP
Pipe Size (In.): 1-1/4Rod Size: 1-3/8"
Description/Special Features: One Piece Break Apart DesignIncludes: Captive Combo Head Machine Screw And Built In Nut
Thread Size (In.): 1-3/8Max. Load (Lb.): 600
Width (In.): 1-1/4Type: Copper Tubing
Metal Detectable: YesMaterial: Copper Electro Plated Steel
Item: Strut Pipe ClampCountry of Origin (subject to change): United States

Description

Strut Pipe Clamp, Copper Tubing, Pipe Size (In.) 1-1/4, Rod Size 1-3/8 In., Max. Load (Lb.) 600, Material of Construction Copper Electro Plated Steel, Width (In.) 1-1/4, Thread Size (In.) 1-3/8, Metal Detectable Yes, One Piece Break Apart Design, Includes Captive Combo Head Machine Screw And Built In Nut

Reviews