Copper Tubing Strut Clamp, Size 1 In

CADDY| Zoro #: G2104943| Mfr #: COPC0100CP

$2.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1-1/4
Includes: Captive Combo Head Machine Screw And Built In Nut
Description/Special Features: One Piece Break Apart Design
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104943 Mfr #: COPC0100CP
Width (In.): 1-1/4Includes: Captive Combo Head Machine Screw And Built In Nut
Description/Special Features: One Piece Break Apart DesignThread Size (In.): 1-1/8
Rod Size: 1-1/8"Pipe Size (In.): 1
Type: Copper TubingItem: Strut Pipe Clamp
Material: Copper Electro Plated SteelMax. Load (Lb.): 600
Metal Detectable: YesCountry of Origin (subject to change): United States

Description

Strut Pipe Clamp, Copper Tubing, Pipe Size (In.) 1, Rod Size 1-1/8 In., Max. Load (Lb.) 600, Material of Construction Copper Electro Plated Steel, Width (In.) 1-1/4, Thread Size (In.) 1-1/8, Metal Detectable Yes, One Piece Break Apart Design, Includes Captive Combo Head Machine Screw And Built In Nut

Reviews