KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Copper Tubing Strut Clamp, Size 1/2 In

CADDY| Zoro #: G1515385| Mfr #: COPC0050CP

$1.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 400
Type: Copper Tubing
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515385 Mfr #: COPC0050CP
Max. Load (Lb.): 400Type: Copper Tubing
Metal Detectable: YesPipe Size (In.): 1/2
Material: Copper Electro Plated SteelWidth (In.): 1-1/4
Item: Strut Pipe ClampDescription/Special Features: One Piece Break Apart Design
Thread Size (In.): 5/8Includes: Captive Combo Head Machine Screw And Built In Nut
Rod Size: 5/8"Country of Origin (subject to change): United States

Description

Strut Pipe Clamp, Copper Tubing, Pipe Size (In.) 1/2, Rod Size 5/8 In., Max. Load (Lb.) 400, Material of Construction Copper Electro Plated Steel, Width (In.) 1-1/4, Thread Size (In.) 5/8, Metal Detectable Yes, One Piece Break Apart Design, Includes Captive Combo Head Machine Screw And Built In Nut

Reviews