Copper Tubing Strut Clamp, Size 2 In

CADDY| Zoro #: G0585051| Mfr #: COPC0200CP

$4.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: One Piece Break Apart DesignIncludes: Captive Combo Head Machine Screw And Built In NutType: Copper Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585051 Mfr #: COPC0200CP
Description/Special Features: One Piece Break Apart DesignIncludes: Captive Combo Head Machine Screw And Built In Nut
Type: Copper TubingMax. Load (Lb.): 800
Metal Detectable: YesPipe Size (In.): 2
Width (In.): 1-1/4Item: Strut Pipe Clamp
Thread Size (In.): 2-1/8Rod Size: 2-1/8"
Material: Copper Electro Plated SteelCountry of Origin (subject to change): United States

Description

Strut Pipe Clamp, Copper Tubing, Pipe Size (In.) 2, Rod Size 2-1/8 In., Max. Load (Lb.) 800, Material of Construction Copper Electro Plated Steel, Width (In.) 1-1/4, Thread Size (In.) 2-1/8, Metal Detectable Yes, One Piece Break Apart Design, Includes Captive Combo Head Machine Screw And Built In Nut

Reviews