SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Copper Tubing Strut Clamp, Size 3 In

CADDY| Zoro #: G0513877| Mfr #: COPC0300CP

$5.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 3Metal Detectable: YesWidth (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513877 Mfr #: COPC0300CP
Pipe Size (In.): 3Metal Detectable: Yes
Width (In.): 1-1/4Description/Special Features: One Piece Break Apart Design
Max. Load (Lb.): 800Includes: Captive Combo Head Machine Screw And Built In Nut
Type: Copper TubingItem: Strut Pipe Clamp
Material: Copper Electro Plated SteelRod Size: 3-1/8"
Thread Size (In.): 3-1/8Country of Origin (subject to change): United States

Description

Strut Pipe Clamp, Copper Tubing, Pipe Size (In.) 3, Rod Size 3-1/8 In., Max. Load (Lb.) 800, Material of Construction Copper Electro Plated Steel, Width (In.) 1-1/4, Thread Size (In.) 3-1/8, Metal Detectable Yes, One Piece Break Apart Design, Includes Captive Combo Head Machine Screw And Built In Nut

Reviews