KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Copper Tubing Strut Clamp, Size 3/4 In

CADDY| Zoro #: G0780123| Mfr #: COPC0075CP

$2.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1-1/4
Includes: Captive Combo Head Machine Screw And Built In Nut
Description/Special Features: One Piece Break Apart Design
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780123 Mfr #: COPC0075CP
Width (In.): 1-1/4Includes: Captive Combo Head Machine Screw And Built In Nut
Description/Special Features: One Piece Break Apart DesignThread Size (In.): 7/8"
Rod Size: 7/8"Pipe Size (In.): 3/4
Type: Copper TubingItem: Strut Pipe Clamp
Material: Copper Electro Plated SteelMax. Load (Lb.): 400
Metal Detectable: YesCountry of Origin (subject to change): United States

Description

Strut Pipe Clamp, Copper Tubing, Pipe Size (In.) 3/4, Rod Size 7/8 In., Max. Load (Lb.) 400, Material of Construction Copper Electro Plated Steel, Width (In.) 1-1/4, Thread Size (In.) 7/8 In., Metal Detectable Yes, One Piece Break Apart Design, Includes Captive Combo Head Machine Screw And Built In Nut

Reviews